PFERD

PFERD Rotary cutter TC Conical pointed shap countersunk 90° KSK 1005/6

  • ERIKS:23871346
  • Manufacturer:4007220047583
Image 1
Conical counterbore burr according to DIN 8032 with cut conforming to DIN 8033, with angle (90°).
The KSK 0603/6 (double-ended) design is cut and usable on both sides, see picture.
- Flexible sinking and chamfering
Save to list

€26.62/ pieceexcl. VAT

€32.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
5 mm
Shape
Conical pointed shap countersunk 90° KSJ
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
10 mm