PFERD

PFERD Rotary cutter TC Ball shape KUD 1210/6

  • ERIKS:23871219
  • Manufacturer:4007220770160
Image 1
Ball-shaped burr according to DIN 8032.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
10 mm
Shape
Ball shape KUD
Shaft Diameter
6 mm
Total length
51 mm
Head diameter
12 mm