

€36.47/ pieceexcl. VAT
€44.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 7 mm |
Shape | Ball shape KUD |
Shaft Diameter | 6 mm |
Total length | 157 mm |
Head diameter | 8 mm |