

€18.05/ pieceexcl. VAT
€21.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 5 mm |
Shape | Ball shape KUD |
Shaft Diameter | 3 mm |
Total length | 35 mm |
Head diameter | 6 mm |