PFERD

PFERD Rotary cutter special shape 1218/6

  • ERIKS:23871476
  • Manufacturer:4007220056035
Image 1
Rotary cutters in four special shapes with shank diameter 6 mm.
Perfectly suited for diverse milling work due to their different shapes.
Save to list

€16.12/ pieceexcl. VAT

€19.51incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
18 mm
Shaft Diameter
6 mm
Total length
58 mm
Head diameter
12 mm