

€8.36/ pieceexcl. VAT
€10.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 18 mm |
Shape | Pointed tree shape HSS K |
Shaft Diameter | 6 mm |
Head diameter | 6 mm |