

€14.82/ pieceexcl. VAT
€17.93incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 13 mm |
Shape | Inverted cone HSS W |
Shaft Diameter | 6 mm |
Total length | 53 mm |
Head diameter | 12 mm |