PFERD

PFERD Rotary cutter Cylindrical shape with radius end HSS C 1225/6

  • ERIKS:23415297
  • Manufacturer:4007220058923
Image 1
Cylindrical rotary cutter with radius end.
Save to list

€17.91/ pieceexcl. VAT

€21.67incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Cylindrical shape with radius end HSS C
Shaft Diameter
6 mm
Head diameter
12 mm