

€8.52/ pieceexcl. VAT
€10.31incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 16 mm |
Shape | Cylindrical shape with radius end HSS C |
Shaft Diameter | 6 mm |
Head diameter | 6 mm |