

€8.94/ pieceexcl. VAT
€10.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 16 mm |
Shape | Cylindrical shape HSS A |
Shaft Diameter | 6 mm |
Total length | 60 mm |
Head diameter | 6 mm |