

€8.31/ pieceexcl. VAT
€10.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 18 mm |
Shape | Conical pointed shape HSS G |
Shaft Diameter | 6 mm |
Total length | 60 mm |
Head diameter | 6 mm |