PFERD

PFERD Rotary cutter 5x8,7/3

  • ERIKS:23871495
  • Manufacturer:4007220058282
Image 1
Available with special cut, in nine different rotary cutter shapes and a wide range of dimensions, shank diameter 3 mm, shank length 30 mm.
- For fine machining in small and hard-to-reach places.
Save to list

€8.98/ pieceexcl. VAT

€10.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
8.7 mm
Shaft Diameter
3 mm
Total length
38.7 mm
Length of connection
30 mm
Head diameter
5 mm