PFERD

PFERD Rotary cutter 12x2,6/3

  • ERIKS:23871512
  • Manufacturer:4007220058466
Image 1
Available with special cut, in nine different rotary cutter shapes and a wide range of dimensions, shank diameter 3 mm, shank length 30 mm.
- For fine machining in small and hard-to-reach places.
Save to list

€18.21/ pieceexcl. VAT

€22.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
2.6 mm
Shaft Diameter
3 mm
Total length
32.6 mm
Head diameter
12 mm