PFERD

PFERD Rotary cutter 10x1/3

  • ERIKS:23871516
  • Manufacturer:4007220058503
Image 1
Available with special cut, in nine different rotary cutter shapes and a wide range of dimensions, shank diameter 3 mm, shank length 30 mm.
- For fine machining in small and hard-to-reach places.
Save to list

€13.89/ pieceexcl. VAT

€16.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
1 mm
Shaft Diameter
3 mm
Total length
31 mm
Head diameter
10 mm