PFERD

PFERD Riffler file Square - 150mm

  • ERIKS:23870450
  • Manufacturer:4007220009239
Image 1
The set contains an application-oriented selection of riffler files for various applications.
The plastic pouch keeps the tools neatly arranged and protects them from damage, dirt and corrosion.
- PFERD precision files meet the most exacting standards of dimensional accuracy, cutting performance and longevity.
Compared to machinist‘s files, precision files are smaller, easier to handle, and possess a more precise geometry.
They are used in the jig and tool construction fields, in particular to produce tools for punching, shaping, forging and stamping serial articles etc.
In addition, precision files are suitable for assembling tasks and building complex devices and machines to the highest precision standards.
The cross section is measured at the uncut part of the file.
Save to list

€88.68/ pieceexcl. VAT

€107.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Square
Length
150 mm