PFERD

PFERD Riffler file Crossing Cut 2 - 150mm

  • ERIKS:23870646
  • Manufacturer:4007220015216
Image 1
Can be used with or without a riffler file holder - Length 150 mm, smallest type of riffler files.
- PFERD precision files meet the most exacting standards of dimensional accuracy, cutting performance and longevity.
Compared to machinist‘s files, precision files are smaller, easier to handle, and possess a more precise geometry.
They are used in the jig and tool construction fields, in particular to produce tools for punching, shaping, forging and stamping serial articles etc.
In addition, precision files are suitable for assembling tasks and building complex devices and machines to the highest precision standards.
The cross section is measured at the uncut part of the file.
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Crossing
Model
Cut 2
Length
150 mm
Thickness
2.1 mm