PFERD

PFERD Precision needle file round 200mm cut 1

  • ERIKS:23115587
  • Manufacturer:4007220274262
Image 1
Precision needle file, Form F, round

Design: High quality design in common shape and dimension, each in coarse to fine cut variation. Accurate grade with high filing performance and idle time. Available in lengths 160 mm and 200 mm. Hammer length = half file length, i.e., for total length 160 mm, the hewn length is approx. 80 mm. Shank/nail diameter 3.25 mm for total length 160 mm and 3.75 mm for total length 200 mm. Application: For the finest and most precise work in machine and tool making.

Tapering tip as well as hewn all around.
Save to list

€13.85/ pieceexcl. VAT

€16.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Round
Model
Cut 1
Length
200 mm