PFERD

PFERD Precision needle file knife profile 200mm cut 2

  • ERIKS:23426973
  • Manufacturer:4007220280843
Image 1
Tang file, knife

Design: Form G, knife profile, triangular, with tang, tapering point and hewn on 2 sides.

Application: Suitable for processing non-rectangular geometries, deburring as well as filing perforations.
Save to list

€36.54/ pieceexcl. VAT

€44.21incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Knife file
Model
Cut 2
Length
200 mm
Width
22 mm
Thickness
5 mm