PFERD

PFERD Precision needle file barrette shape 150mm cut 2

  • ERIKS:23115583
  • Manufacturer:4007220280867
Image 1
Tang file, Barette

Design: Trapezoidal-shape, with tang, point tapered and hewn on 1 side.

Application: Suitable for processing non-rectangular geometries as well as filing perforations. Can also be used for precision surface machining.

Save to list

€32.72/ pieceexcl. VAT

€39.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Barrette
Model
Cut 2
Length
150 mm
Width
16 mm
Thickness
4 mm