PFERD

PFERD Pottance file Corinox Hand Cut 0 - 200mm

  • ERIKS:23871187
  • Manufacturer:4007220304112
Image 1
PFERD precision files meet the most exacting standards of dimensional accuracy, cutting performance and longevity.
Compared to machinist‘s files, precision files are smaller, easier to handle, and possess a more precise geometry.
They are used in the jig and tool construction fields, in particular to produce tools for punching, shaping, forging and stamping serial articles etc.
In addition, precision files are suitable for assembling tasks and building complex devices and machines to the highest precision standards.
The cross section is measured at the uncut part of the file.
- These files have an exceptional surface hardness grade of 1,200 HV (Vickers scale).
Particularly suitable for work on stainless steel (INOX) e.g.
V2A, V4A, very heat-resistant steels, exotic alloys but also fibre-reinforced plastics etc.
Due to their high surface hardness grade, CORINOX® files are extremely wear-resistant and tough.
They are ideally suited for work on materials which are hard to file.
They do not clog up.
Chips can be removed by knocking the file gently against a hard object.
Available in six different shapes and three different lengths.
Save to list

€27.40/ pieceexcl. VAT

€33.15incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 0
Length
200 mm
Width
22 mm
Thickness
5 mm