PFERD

PFERD Poliroll cartridge roll 18x50 P150 Aluminium oxide

  • ERIKS:23873617
  • Manufacturer:4007220152492
Image 1
For general grinding work on metals and other materials.
Abrasive: Aluminium oxide A
Save to list

€3.43/ pieceexcl. VAT

€4.15incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
150
Diameter
18 mm
Length
50 mm