PFERD

PFERD Poliroll cartridge roll 12x35 P50 Aluminium oxide

  • ERIKS:23873609
  • Manufacturer:4007220152416
Image 1
For general grinding work on metals and other materials.
Abrasive: Aluminium oxide A
Save to list

€1.61/ pieceexcl. VAT

€1.95incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
50
Diameter
12 mm
Length
35 mm