PFERD

PFERD Polinox unmounted grinding wheel 150x50 grain 100 Aluminium oxide

  • ERIKS:23874524
  • Manufacturer:4007220479780
Image 1
Abrasive: Aluminium oxide A - Made of several very wavy arranged strips of non-woven material, wound around a core.
The wavy structure of the non-woven material permits seamless brush matting of surfaces.
Save to list

€55.15/ pieceexcl. VAT

€66.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
100
Diameter
150 mm
Width
50 mm