PFERD

PFERD Polinox unmounted grinding wheel 150x40 grain 280 Aluminium oxide

  • ERIKS:23874533
  • Manufacturer:4007220293584
Image 1
Abrasive: Aluminium oxide A - The open structure and high flexibility of the non-woven material enables exceptional adaption to contours.
Suitable for seamless brush matting of surfaces, profiles and pipes.
- Made of several slightly wavy arranged strips of non-woven material, wound around a metal core.
Save to list

€25.64/ pieceexcl. VAT

€31.02incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
280
Diameter
150 mm
Width
40 mm