PFERD

PFERD Polinox mounted flap wheel 80x50x6 grain 180 Aluminium oxide

  • ERIKS:23874522
  • Manufacturer:4007220737996
Image 1
Made of several strips of corrugated non-woven material, wound around a common core.
The wavy structure of the non-woven material permits seamless brush matting of surfaces.
Abrasives: A = Aluminium oxide SiC = Silicon carbide
Save to list

€28.79/ pieceexcl. VAT

€34.84incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
180
Diameter
80 mm
Width
50 mm
Pin connection
6 mm