PFERD

PFERD Polinox mounted flap wheel 80x50x6 grain 100 Aluminium oxide

  • ERIKS:23874555
  • Manufacturer:4007220157244
Image 1
The non-woven abrasive is arranged in multiple axial layers.
Since the individual layers are not interconnected, the abrasive surface adapts easily to different workpiece contours (e.g. in work on profiles or pipes).
Abrasive: A = Aluminium oxide
Save to list

€17.82/ pieceexcl. VAT

€21.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
100
Diameter
80 mm
Width
50 mm
Pin connection
6 mm