PFERD

PFERD Polinox mounted flap wheel 60x50x6 grain 180 Silicon carbide

  • ERIKS:23874494
  • Manufacturer:4007220293706
Image 1
These tools are particularly used for surface work.
Abrasive: A = Aluminium oxide SiC = Silicon carbide - The non-woven abrasive flaps are arranged radially.
A long tool life is achieved through the dense packing of the flaps.
Save to list

€13.57/ pieceexcl. VAT

€16.42incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Siliciumcarbide
Granulation
180
Diameter
60 mm
Width
50 mm
Pin connection
6 mm