

€39.28/ pieceexcl. VAT
€47.53incl. VAT
Sold per: 5Min. order: 5
29 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Siliciumcarbide |
Granulation | 180 |
Diameter | 100 mm |
Width | 50 mm |
Pin connection | 6 mm |