PFERD

PFERD Polinox grinding wheel PNER-MH 150x25x25,4 semi-hard

  • ERIKS:23874581
  • Manufacturer:4007220355527
Image 1
Designed for use on straight grinders and flexible shaft drives.
Particularly suitable for work on small surfaces of stainless steel (INOX) and titanium alloy components.
Unmounted grinding wheels with diameter 150 mm can also be used on grinding blocks, for reworking surgical instruments for example.
Abrasives: A = Aluminium oxide SiC = Silicon carbide (SiC) Recommendations for use: POLINOX® unitized wheels PNER achieve their best performance
at a cutting speed of 15–35 m/s.
This provides an ideal compromise between stock removal, surface quality, themal load on the workpiece and tool wear.
Save to list

€85.91/ pieceexcl. VAT

€103.95incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
150 mm
Drill hole diameter
25.4 mm
Thickness
25 mm
Granulation
Fine
Lining material
Aluminium oxide