PFERD

PFERD Polinox flap wheel 200x50 grain 280 Aluminium oxide

  • ERIKS:23874515
  • Manufacturer:4007220479711
Image 1
Made of radially arranged flaps of non-woven abrasive material.
A long tool life is achieved through the dense packing of the flaps.
This tool is mainly used for work on large surfaces.
Abrasive: Aluminium oxide A
Save to list

€89.73/ pieceexcl. VAT

€108.57incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
280
Diameter
200 mm
Width
50 mm