

€15.89/ pieceexcl. VAT
€19.23incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Siliciumcarbide |
Granulation | 240 |
Width | 60 mm |
Length | 115 mm |
Thickness | 30 mm |