PFERD

PFERD Poliflex fine grinding point cylindrical shape ZY 8x12x3 grain 150 Silicon carbide

  • ERIKS:23872796
  • Manufacturer:4007220535011
Image 1
Save to list

€6.31/ pieceexcl. VAT

€7.64incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Siliciumcarbide
Granulation
150
Diameter
8 mm
Shape
Cylindrical shape ZY
Length
12 mm
Pin connection
3 mm