

€6.31/ pieceexcl. VAT
€7.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Siliciumcarbide |
Granulation | 150 |
Diameter | 8 mm |
Shape | Cylindrical shape ZY |
Length | 12 mm |
Pin connection | 3 mm |