PFERD

PFERD Poliflex fine grinding point cylindrical shape ZY 30x30x6 grain 120 Aluminium oxide

  • ERIKS:23872773
  • Manufacturer:4007220145791
Image 1
Design: High-grade aluminium oxide K 120, hard, colour yellow-brown. High surface quality with good service life. Cylindrical.

Application: For working with cold- and warm-work steel such as stainless steel. For fine grinding and rounding edges. Recommended peripheral speed 15?20 m/s.

Note: The fine grinding tools can easily be profiled with dressing tools.
Save to list

€8.38/ pieceexcl. VAT

€10.14incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
120
Diameter
30 mm
Shape
Cylindrical shape ZY
Length
30 mm
Pin connection
6 mm