PFERD

PFERD Poliflex disc PFD 115x22,23 grain 60 PUR-MH

  • ERIKS:23872672
  • Manufacturer:4007220536346
Image 1
Poliflex discs are suitable for work on larger surfaces in face-down grinding.
Recommendation for use: Used preferably on slow-running angle grinders
Save to list

€27.97/ pieceexcl. VAT

€33.84incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
115 mm
Drill hole diameter
22.23 mm
Thickness
14 mm
Granulation
60
Lining material
Siliciumcarbide