PFERD

PFERD Policlean mounted tool 10013/6

  • ERIKS:23874603
  • Manufacturer:4007220661406
Image 1
Flexible shafts, electric and air-powered straight grinders can be used as tool drives - POLICLEAN® discs are used for general-purpose peripheral
grinding applications.
Save to list

€15.28/ pieceexcl. VAT

€18.49incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
100 mm
Length
13 mm
Pin connection
6 mm