PFERD

PFERD Policlean disc PCLD 125x13x22,23

  • ERIKS:23428871
  • Manufacturer:4007220515297
Image 1
Preferably for use on slow-running angle grinders POLICLEAN® discs achieve their best performance at a recommended cutting speed of 30–35 m/s
- The non-woven cleaning fabric is glued onto a glass woven base.
This design allows POLICLEAN® discs to be used in face-down grinding.
Save to list

€15.78/ pieceexcl. VAT

€19.09incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Thickness
13 mm