PFERD

PFERD Pneumatic drum PSW 90x100

  • ERIKS:13553085
  • Manufacturer:4007220158142
Image 1
Suitable for short belts width : 100mm
Suitable for short belts length : 282mm
Save to list

€102.86/ pieceexcl. VAT

€124.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
90 mm
Width
100 mm
Max. Speed
3800 rpm