

Design: Form A, rectangular, with tang and hewn on 2 sides. Very narrow version.
Application: Suitable for processing non-rectangular geometries as well as very narrow filing perforations.
€26.75/ pieceexcl. VAT
€32.37incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Rectangular |
Model | Cut 2 |
Length | 200 mm |
Width | 8 mm |
Thickness | 3.5 mm |