PFERD

PFERD Pin file very narrow 150mm cut 2

  • ERIKS:23115599
  • Manufacturer:4007220279991
Image 1
Pin file, very narrow

Design: Form A, rectangular, with tang and hewn on 2 sides. Very narrow version.

Application: Suitable for processing non-rectangular geometries as well as very narrow filing perforations.

Save to list

€26.23/ pieceexcl. VAT

€31.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
150 mm
Width
6 mm
Thickness
3 mm