PFERD

PFERD Pin file very narrow 150mm cut 00

  • ERIKS:23115597
  • Manufacturer:4007220279977
Image 1
Pin file, very narrow

Design: Form A, rectangular, with tang and hewn on 2 sides. Very narrow version.

Application: Suitable for processing non-rectangular geometries as well as very narrow filing perforations.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 00
Length
150 mm
Width
6 mm
Thickness
3 mm