PFERD

PFERD Pin file very narrow 150mm cut 0

  • ERIKS:23115598
  • Manufacturer:4007220279984
Image 1
Pin file, very narrow

Design: Form A, rectangular, with tang and hewn on 2 sides. Very narrow version.

Application: Suitable for processing non-rectangular geometries as well as very narrow filing perforations.

Save to list

€23.55/ pieceexcl. VAT

€28.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 0
Length
150 mm
Width
6 mm
Thickness
3 mm