PFERD

PFERD Pin file normal 200mm cut 2

  • ERIKS:23115545
  • Manufacturer:4007220279847
Image 1
Pin file, normal

Design: Form A, rectangular, with tang and hewn on 2 sides. Narrower design than flat-blunt initial file.

Application: Suitable for processing rectangular geometries, deburring as well as filing perforations. Can also be used for precision surface machining.

Save to list

€31.98/ pieceexcl. VAT

€38.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
200 mm
Width
15 mm
Thickness
5 mm