

Design: Form A, rectangular, with tang and hewn on 2 sides. Narrower design than flat-blunt initial file.
Application: Suitable for processing rectangular geometries, deburring as well as filing perforations. Can also be used for precision surface machining.
€19.83/ pieceexcl. VAT
€23.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Rectangular |
Model | Cut 00 |
Length | 150 mm |
Width | 13 mm |
Thickness | 4 mm |