PFERD

PFERD Pin file normal 150mm cut 0

  • ERIKS:23115541
  • Manufacturer:4007220279809
Image 1
Pin file, normal

Design: Form A, rectangular, with tang and hewn on 2 sides. Narrower design than flat-blunt initial file.

Application: Suitable for processing rectangular geometries, deburring as well as filing perforations. Can also be used for precision surface machining.

Save to list

€20.79/ pieceexcl. VAT

€25.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 0
Length
150 mm
Width
13 mm
Thickness
4 mm