PFERD

PFERD Pin file narrow 250mm cut 2

  • ERIKS:23115566
  • Manufacturer:4007220279960
Image 1
Pin file, narrow

Design: Form A, rectangular, with tang and hewn on 2 sides. Narrow version.

Application: Suitable for processing rectangular geometries and deburring as well as filing perforations. Can also be used for precision surface machining.

Save to list

€51.27/ pieceexcl. VAT

€62.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
Cut 2
Length
250 mm
Width
12 mm
Thickness
5 mm