PFERD

PFERD Overlap slotted discs 50x4 - P80 Aluminium oxide

  • ERIKS:23873632
  • Manufacturer:4007220152768
Image 1
Hold the tool at an angle to grind with both disc sides - Advantages: Tool provides abrasive action on its front and rear side
The two-sided overlapping fan structure is flexible and ideal for deburring in grooves, slots and finned structures
- Special tools for side grinding in fillets and slots.
They are mounted via a central threaded hub.
Abrasive: Aluminium oxide A
Save to list

€2.75/ pieceexcl. VAT

€3.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
50 mm
Thickness
5 mm
Granulation
P80
Lining material
Aluminium oxide