

€2.32/ pieceexcl. VAT
€2.81incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 30 mm |
Thickness | 5 mm |
Granulation | P80 |
Lining material | Aluminium oxide |