PFERD

PFERD Non-woven abr. pin pointed tree shape 2032 6 ADW 30 M 5V

  • ERIKS:23429162
  • Manufacturer:4007220102237
Image 1
Corundum grinding pin STEEL, ogive shape, 6 mm shaft

Application: For machining small openings and drilled holes.



STEEL, 6 mm shaft
High-grade corundum mixture dark red-white (ADW, hardness M) coarse grain, ceramic binding 5 V. Particulary suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€3.75/ pieceexcl. VAT

€4.54incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD