PFERD

PFERD Non-woven abr. pin pointed tree shape 0510 3 AR 100 O 5V

  • ERIKS:23429138
  • Manufacturer:4007220101933
Image 1
Corundum grinding pin STEEL EDGE, ogive shape, 3 mm shaft

Application: For machining small openings and drilled holes.



STEEL EDGE, 3 mm shank
High-grade corundum pink (AR, hardness O), fine grain, ceramic binding 5 V. Particularly suited for edge machining . Recommended peripheral speed 25-40 m/s.

Save to list

€2.24/ pieceexcl. VAT

€2.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
100
Diameter
5 mm
Hardness
O
Shape
Pointed tree shape SP
Length
10 mm
Pin connection
3 mm